LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

HHS 500 324 g

893.1065 - UNSPSC 27112914
08931065 083 1
HHS 500 324 g HHS 500 324 g
HHS 500 324 g

Delivery

In stock delivery from our warehouses.

Extreme pressure long-term sprayable grease with OMC² technology

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

9 pieces in stock at Vaughan, ON as of 12:58 PM. Directions. Call: (289) 474-5447

16 pieces in stock at Mississauga, ON as of 12:58 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 324 g
Colour Opal Green
Case Quantity 12
Pallet quantity 672
EAN 4045989854325

Features

Minimizes wearing and substance loss of lubricated surfaces
Low dust and dirt adhesion
Resistant against salt and splash water, as well as weak acids and alkaline solutions
High pressure parts can be lubricated
Material compatibility
Contains no silicone, resin or acid

Benefits & Advantage

Improves lubricity due to thermoplastic surface smoothing (OMC2 technology)
Reduces friction temperature, resulting in longer lubricating effect
Low wear
Suitable especially for lubrication of open parts outside
Long-term lubrication of the parts
No rinsing off of the grease due to rain, splashes, cleaning solutions, etc.
High corrosion protection properties
Resistant to high pressure loads
Excellent noise and vibration damping properties
Compatible with plastic, metal, painted surfaces, etc
Operating temperature range: -25 °C to +150 °C (-13 °F to +302 °F), temporarily: +170 °C (+338 °F)

Applications

Suitable for open lubrication with high dirt and weathering influence, e.g. gearwheels, wire cables, chains, spring tensioners, antifriction bearings, etc.

Instructions

Clean and dry the surfaces before application of the lubricant.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like